Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
IRONCLAD

High Visibility Mechanics Glove, Embossed Synthetic Leather, Foam Padding, Duraclad Palm Material, H

  • Item# 45VK80
  • Mfr. Model# EXO-HZI-05-XL
  • Catalog Page# N/A
  • Catalog Group# J4115
  • UNSPSC# 46181504
High Visibility Mechanics Glove, Embossed Synthetic Leather, Foam Padding, Duraclad Palm Material, H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $58.95 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.37 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Performance-fit Industrial Athlete glove is designed for demanding jobs, with a vibration-reducing reinforced palm and all-around impact protection, plus reinforced fingertips. Reflective accents and hi-viz colors help boost visibility and safety. Wipe your brow while your hands are busy with the convenient terrycloth wipe on the thumb.

View More

Technical Specs

  • Item Mechanics Glove
  • Sub-Category High Visibility
  • Size XL
  • Color High Visibility Orange/High Visibility Yellow
  • Palm Material Embossed Synthetic Leather, Foam Padding, Duraclad
  • Palm Construction Single Layer with Duraclad Reinforcements and Palm Pads
  • Back Material Spandex, TPR, Reflective Panels
  • Knuckle Padding Material TPR
  • Cuff TPR Closure
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Application Mechanical, Utility
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.