Skip Content

ST
IRONCLAD

High Visibility Gloves, Embossed Synthetic Leather, Duraclad Palm Material, High Visibility Orange/H

  • Item # 45VK71
  • My Part #
  • Mfr. Model # EXO-HZA-06-XXL
  • Catalog Page # 1695
  • Catalog Group # J4113
  • UNSPSC # 46181504
High Visibility Gloves, Embossed Synthetic Leather, Duraclad Palm Material, High Visibility Orange/H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16.25 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.23 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Proprietary Duraclad® reinforcements are 8 times more durable than traditional leather, and there also is impact protection on the knuckles. Reflective accents and hi-viz colors help boost visibility and safety with these performance-fit gloves. Wipe your brow while your hands are busy with the convenient terrycloth wipe on the thumb.

View More

Technical Specs

  • Item Gloves
  • Sub-Category High Visibility
  • Size 2XL
  • Color High Visibility Orange/High Visibility Yellow
  • Palm Material Embossed Synthetic Leather, Duraclad
  • Palm Construction Single Layer with Duraclad Reinforcements
  • Back Material Spandex, Neoprene
  • Knuckle Padding Material Neoprene
  • Cuff TPR Closure
  • Closure Type Hook-and-Loop
  • Finger Style Full
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.