Skip Content

ST
IRONCLAD

General Utility Mechanics Glove, Embossed Synthetic Leather Palm Material, Black, L, PR 1

  • Item # 45VK24
  • My Part #
  • Mfr. Model # EXO-MUG-04-L
  • Catalog Page # 1693
  • Catalog Group # J4106
  • UNSPSC # 46181504
General Utility Mechanics Glove, Embossed Synthetic Leather Palm Material, Black, L, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.80 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Full-finger EXO® Garage Junkie glove gives you the grip, protection, and dexterity that you need in the shop, with Ironclad®'s exclusive performance fit. The slip-on Motor Utility design features an embossed synthetic leather palm and suede cuff puller. Spandex back material enhances the fit and flexibility. A terrycloth wipe helps you keep sweat out of your eyes so you can work.

View More

Technical Specs

  • Item Mechanics Glove
  • Sub-Category General Utility
  • Size L
  • Color Black
  • Palm Material Embossed Synthetic Leather
  • Palm Construction Single Layer
  • Back Material Spandex
  • Cuff Slip Fit
  • Closure Type Slip On
  • Finger Style Full
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.