Skip Content

DV
IRONCLAD

General Utility Mechanics Gloves, Nylon/Polyurethane Palm Material, Black, S, PR 1

  • Item # 40P576
  • My Part #
  • Mfr. Model # MGK-02-S
  • Catalog Page # N/A
  • Catalog Group # H4200
  • UNSPSC # 46181504
Mechanics Gloves,S,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility
  • Size S
  • Color Black
  • Palm Material Nylon/Polyurethane
  • Palm Construction Single Layer and Seamless
  • Back Material Nylon Spandex(R)
  • Stitching Material Triple Bonded Nylon
  • Closure Type Slip On
  • Finger Style Full
  • Thumb Style Wing
  • Application Mechanics, Assembly, Inspection, General Purpose
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms