Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
IRONCLAD

General Utility Mechanics Gloves, Synthetic Leather Palm Material, Orange/Yellow, L, PR 1

  • Item# 15U461
  • Mfr. Model# SDXG-04-L
  • Catalog Page# N/A
  • Catalog Group# G2426
  • UNSPSC# 46181504
General Utility Mechanics Gloves, Synthetic Leather Palm Material, Orange/Yellow, L, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility
  • Size L
  • Color Orange/Yellow
  • Palm Material Synthetic Leather
  • Palm Construction Raised PVC Grip Dots
  • Back Material Spandex/TPR/Spandex/TPR ExoFlex
  • Knuckle Padding Material TPR/Foam/ExoFlex Impact
  • Stitching Material Nylon
  • Cuff Safety
  • Closure Type Slip On
  • Finger Style Full
  • Lining Unlined
  • Application Oil, Gas, Mining
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.