Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
IRONCLAD

General Utility Grip Gloves, Diamondclad Silicone Synthetic Leather Palm Material, Black, S, PR 1

  • Item # 45VK47
  • My Part #
  • Mfr. Model # EXO-MGG-02-S
  • Catalog Page # 1694
  • Catalog Group # J4109
  • UNSPSC # 46181504
General Utility Grip Gloves, Diamondclad Silicone Synthetic Leather Palm Material, Black, S, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.15 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.18 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Full-finger EXO® Garage Junkie glove gives you the protection and dexterity that you need in the shop, with Ironclad®'s exclusive performance fit. The Motor Grip design's proprietary silicone heat-fused palm and index finger give you a sure grip to keep from dropping your tools. It also features a TPR cuff puller, neoprene knuckle pads, and snug-fitting hook-and-loop closure—plus a terrycloth sweat wipe.

View More

Technical Specs

  • Item Grip Gloves
  • Sub-Category General Utility
  • Size S
  • Color Black
  • Palm Material Diamondclad Silicone Synthetic Leather
  • Palm Construction Single Layer
  • Back Material Spandex, Neoprene
  • Knuckle Padding Material Neoprene
  • Cuff TPR Closure
  • Closure Type Hook-and-Loop
  • Finger Style Full
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.