Navigation Menu New

Access My Account, Order History, Lists and more here.

55KA90 EXOT-GIBLK-06-XXL UNSPSC # 46181504

Tap image to zoom.

Roll over image to zoom.

Tactical Glove, Synthetic Suede Palm Material, 2XL, Black, Unlined, 1 PR

  • Item # 55KA90
  • Mfr. Model # EXOT-GIBLK-06-XXL
  • UNSPSC # 46181504
  • Catalog Group # K2392
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Tactical Glove
  • Size 2XL
  • Color Black
  • Length 10 1/4 in
  • Cuff Hook-and-Loop
  • Lining Unlined
  • Palm Material Synthetic Suede
  • Back Material Polyester
  • Knuckle Padding Material TPR Impact-Resistant
Back to Top