Skip Content


Construction Mechanics Gloves, Synthetic Leather Palm Material, Black/Yellow, 3XL, PR 1

  • Item # 52JK82
  • My Part #
  • Mfr. Model # KW-CON-07-XXXL
  • Catalog Page # N/A
  • UNSPSC # 46181504
Mechanics Gloves,Size 3XL,PR close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mechanics Gloves

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Construction
  • Size 3XL
  • Color Black/Yellow
  • Palm Material Synthetic Leather
  • Palm Construction Double Layer
  • Back Material Stretch Nylon
  • Knuckle Padding Material Thermoplastic Rubber
  • Stitching Material Triple Bonded Nylon
  • Cuff TPR/Hook-and-Loop
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Reinforced
  • Lining Unlined
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms