Skip Content

DV
IRONCLAD

Construction Mechanics Gloves, Synthetic Leather Palm Material, Black/Yellow, 2XL, PR 1

  • Item # 52JK81
  • My Part #
  • Mfr. Model # KW-CON-06-XXL
  • Catalog Page # N/A
  • UNSPSC # 46181504
Construction Mechanics Gloves, Synthetic Leather Palm Material, Black/Yellow, 2XL, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Construction
  • Size 2XL
  • Color Black/Yellow
  • Palm Material Synthetic Leather
  • Palm Construction Double Layer
  • Back Material Stretch Nylon
  • Knuckle Padding Material Thermoplastic Rubber
  • Stitching Material Triple Bonded Nylon
  • Cuff TPR/Hook-and-Loop
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Reinforced
  • Lining Unlined
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms