Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
IRONCLAD

Construction Mechanics Gloves, Synthetic Leather Palm Material, Black, L, PR 1

  • Item # 24U131
  • Mfr. Model # FUG2-04-L
  • Catalog Page # 1735
  • Catalog Group # G6882
  • UNSPSC # 46181504
Construction Mechanics Gloves, Synthetic Leather Palm Material, Black, L, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $17.61 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.25 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3 open fingertips are great for the most precise carpentry, assembly, and roofing tasks, while the rest of the hand stays protected. The gloves' high-performance features include rugged Duraclad® abrasion-resistant reinforcements that outlast regular synthetic leather. Hybrid cuff system offers secure fit with a safety quick release. TPR knuckle protection. The convenient back-of-thumb terrycloth sweat wipe lets you dry off with both hands occupied.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Construction
  • Size L
  • Color Black
  • Palm Material Synthetic Leather
  • Palm Construction Single Layer Seamless with Sewn Duraclad(TM) Patches
  • Back Material Ribbed Stretch Nylon
  • Knuckle Padding Material TPR
  • Closure Type Hook-and-Loop
  • Finger Style 3/4 Thumb/Index/Middle Finger
  • Application Framing, Carpentry, Electrical Set-up, Rigging, Trigger Control for Power Tools and Weapons
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.