Skip Content

NC
IRONCLAD

Cold Protection Gloves, Fleece Lining, 3", Slip Fit with Hook and Loop Tab Cuff, Black/Blue, S, PR 1

  • Item # 52JK70
  • My Part #
  • Mfr. Model # KW-CCC-02-S
  • Catalog Page # N/A
  • UNSPSC # 46181504
Cold Protection Gloves,9-1/2" L,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $35.80 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.4 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cold Protection Gloves
  • Cuff 3", Slip Fit with Hook and Loop Tab
  • Lining Fleece
  • Size S
  • Color Black/Blue
  • Palm Material Synthetic Leather
  • Palm Construction Reinforced
  • Back Material Neoprene
  • Coating Material Non Coated
  • Coating Finish Water Resistant Material
  • Coating Coverage Non Coated
  • Finger Material Synthetic Leather Base Layer with Duraclad Reinforcement
  • Thumb Material Synthetic Leather Base Layer with Duraclad Reinforcement
  • Knuckle Padding Material TPR and Insulation
  • Stitching Material Triple Bonded Nylon
  • Cut Clute
  • Closure Type Hook-and-Loop
  • Finger Style Full/Reinforced Fingertips
  • Thumb Style Wing
  • Length 9-1/2"
  • Temp. Range 40 Degrees to 130 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.