Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

IRONCLAD

Cold Protection Gloves, Unlined Lining, Gauntlet Cuff, Black, XL, PR 1

  • Item# 3RNF2
  • Mfr. Model# CCT-05-XL
  • Catalog Page# N/A
  • Catalog Group# D0833
  • UNSPSC# 46181504
Cold Protection Gloves, Unlined Lining, Gauntlet Cuff, Black, XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Gauntlet
  • Lining Unlined
  • Size XL
  • Color Black
  • Palm Material Armor Flex(TM)
  • Back Material Armor Flex(TM)
  • Coating Finish Smooth
  • Finger Material Roll Top(R)
  • Knuckle Padding Material Kevlar(R)
  • Cut Gunn
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Straight
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms