Skip Content

DV
IRONCLAD

Cold Protection Gloves, Polyester Lining, Knit Wrist Cuff, Blue/Yellow, XL, PR 1

  • Item # 21AN85
  • My Part #
  • Mfr. Model # SDXW2-05-XL
  • Catalog Page # 1696
  • Catalog Group # H4227
  • UNSPSC # 46181504
Cold Protect Gloves,Full Fingers,XL,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Ironclad® KONG® Cold Condition Waterproof gloves are also oil- and windproof for protection and comfort in miserable conditions on demanding jobs. Breathable material lets sweat evaporate to help keep hands dry and warm. The proprietary palm material offers superior abrasion resistance. Hi-viz palm and back of hand, multilayer microfleece insulation, and impact-resistant knuckle, finger, and metacarpal protection round off the rugged design.

View More

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Knit Wrist
  • Lining Polyester
  • Size XL
  • Color Blue/Yellow
  • Palm Material Synthetic Leather
  • Palm Construction Synthetic Leather
  • Back Material Ribbed Nylon, Spandex, and TPR
  • Coating Material DuPont(TM) PTFE(R) fabric protector
  • Coating Finish Raised Dots
  • Finger Material Ribbed Nylon, Spandex, and TPR
  • Thumb Material Ribbed Nylon, Spandex, and TPR
  • Knuckle Padding Material TPR, Gel and Foam
  • Stitching Material Triple Bonded Nylon
  • Closure Type Elastic
  • Finger Style Full
  • Thumb Style Wing
  • Length 10-2/3"
  • Temp. Range To 20 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms