Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
IRONCLAD

Cold Protection Gloves, Polyester Lining, Knit Wrist Cuff, Blue/Yellow, L, PR 1

  • Item # 21AN84
  • My Part #
  • Mfr. Model # SDXW2-04-L
  • Catalog Page # 1696
  • Catalog Group # H4227
  • UNSPSC # 46181504
Cold Protection Gloves, Polyester Lining, Knit Wrist Cuff, Blue/Yellow, L, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $49.70 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.57 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ironclad® KONG® Cold Condition Waterproof gloves are also oil- and windproof for protection and comfort in miserable conditions on demanding jobs. Breathable material lets sweat evaporate to help keep hands dry and warm. The proprietary palm material offers superior abrasion resistance. Hi-viz palm and back of hand, multilayer microfleece insulation, and impact-resistant knuckle, finger, and metacarpal protection round off the rugged design.

View More

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Knit Wrist
  • Lining Polyester
  • Size L
  • Color Blue/Yellow
  • Palm Material Synthetic Leather
  • Palm Construction Synthetic Leather
  • Back Material Ribbed Nylon, Spandex, and TPR
  • Coating Material DuPont(TM) PTFE(R) fabric protector
  • Coating Finish Raised Dots
  • Finger Material Ribbed Nylon, Spandex, and TPR
  • Thumb Material Ribbed Nylon, Spandex, and TPR
  • Knuckle Padding Material TPR, Gel and Foam
  • Stitching Material Triple Bonded Nylon
  • Closure Type Elastic
  • Finger Style Full
  • Thumb Style Wing
  • Length 10-2/3"
  • Temp. Range To 20 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.