Skip Content
NC
IRONCLAD

Cold Protection Gloves, Insulated Lining, Shirred Cuff, Black/Black, S, PR 1

  • Item # 21AN42
  • Mfr. Model # CCT2-02-S
  • Catalog Page # 1737
  • Catalog Group # H4225
  • UNSPSC # 46181504
Cold Protection Gloves, Insulated Lining, Shirred Cuff, Black/Black, S, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $47.96 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.68 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tundra® gloves have 3-layer waterproof insulation that is waterproof and windproof. 3M insulation for warmth. Features include Kevlar® reinforcements on the fingers, thumb, and saddle, rugged shell with impact-resistant knuckles, and extended cuff with hook-and-loop closure.

View More

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Shirred
  • Lining Insulated
  • Size S
  • Color Black/Black
  • Palm Material Synthetic Leather
  • Palm Construction PVC
  • Back Material Nylon
  • Finger Material Nylon
  • Thumb Material Nylon
  • Knuckle Padding Material TPR and Insulation
  • Stitching Material Triple Bonded Nylon
  • Cut Gunn
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Wing
  • Length 12-1/4"
  • Temp. Range 0 to 130 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.