Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

IRONCLAD

Cold Protection Gloves, Micro Fleece Lining, Shirred Cuff, Black, XL, PR 1

  • Item# 1PHH4
  • Mfr. Model# CCG-05-XL
  • Catalog Page# N/A
  • Catalog Group# D0831
  • UNSPSC# 46181504
Cold Protection Gloves, Micro Fleece Lining, Shirred Cuff, Black, XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Shirred
  • Lining Micro Fleece
  • Size XL
  • Color Black
  • Palm Material Synthetic Suede
  • Back Material Nylon
  • Coating Material Nylon
  • Coating Finish Smooth
  • Finger Material Synthetic Suede
  • Thumb Material Terry Cloth
  • Cut Gunn
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Straight
  • Length 4-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms