Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

IRONCLAD

Anti-Vibration Gloves, PTFE Treated Synthetic Leather Palm Material, Black, XL, PR 1

  • Item# 3NHT9
  • Mfr. Model# WWI-05-XL
  • Catalog Page# N/A
  • Catalog Group# D1014
  • UNSPSC# 46181504
Anti-Vibration Gloves, PTFE Treated Synthetic Leather Palm Material, Black, XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Gel Impact Gloves reduce hand fatigue and help prevent damage from power and impact tool use. The gel padding absorbs vibrations and impact through the lifetime of the glove. A great choice for power tool use, vibrating and impact tool use or for heay equipment operation. X-Large.

View More

Technical Specs

  • Item Anti-Vibration Gloves
  • Size XL
  • Color Black
  • Palm Material PTFE Treated Synthetic Leather
  • Palm Construction Gel Pad
  • Finger Style Full
  • Back Material Ribbed Nylon/Spandex
  • Knuckle Padding Material Neoprene
  • Cuff Shirred
  • Closure Type Hook-and-Loop
  • Features US Patent #D536837
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.