Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
IRONCLAD

Anti-Vibration Gloves, Vibram™ Vulcanized Rubber Palm Material, Green, Orange, Hi-Visibility Yellow,

  • Item # 48XZ07
  • My Part #
  • Mfr. Model # VIB-OBM-XOR-04-L
  • Catalog Page # 1696
  • Catalog Group # J4900
  • UNSPSC # 46181504
Anti-Vibration Gloves, Vibram™ Vulcanized Rubber Palm Material, Green, Orange, Hi-Visibility Yellow, close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $63.25 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ironclad® Vibram® O.B.M. XOR (oil-based mud palm, extreme oil resistance) mechanic's gloves are made for dirty, greasy jobs, with a tread pattern designed to channel high-viscosity lubricant and cold-temperature flexibility. The nitrile-coated cotton shell is good for saturated environments. Impact protection covers fingers, thumb, knuckles and metacarpal bones, and is designed into the base of the impermeable palm. Fingertips are designed for maximum grip on saturated tools and equipment. Maximum dexterity also is designed into these extremely durability gloves. High-visibility gloves' reflective fabric is visible at night and in dark settings. Proprietary optical technology increases the extent of visual recognition.

View More

Technical Specs

  • Item Anti-Vibration Gloves
  • Glove Color Family Green
  • Glove Back Material Nylon, Spandex(R)
  • Palm Material Vibram(TM) Vulcanized Rubber
  • Insulated No
  • Color Green, Orange, Hi-Visibility Yellow
  • Finger Style Full Finger
  • Cuff Gauntlet
  • Glove Size L
  • ANSI/ISEA Cut Level A2
  • Hand Left and Right
  • Knuckle Padding Material Nitrile, Cotton
  • Palm Construction 1-Layer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.