Skip Content
NC
IRONCLAD

Anti-Vibration Gloves, Vibram Vulcanized Rubber Palm Material, Orange, Black, Hi-Visibility Yellow,

  • Item # 48XZ01
  • Mfr. Model # VIB-OBMC5-04-L
  • Catalog Page # 1744
  • Catalog Group # J4899
  • UNSPSC # 46181504
Anti-Vibration Gloves, Vibram  Vulcanized Rubber Palm Material, Orange, Black, Hi-Visibility Yellow, close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $71.14 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.7 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Extremely durable Ironclad® Vibram® O.B.M. cut-resistant gloves are designed for impact protection plus maximum grip in saturated conditions including oil-based mud (O.B.M.). The tread pattern on the impermeable palm channels high-viscosity lubricants out of the way. PTFE protection on shell fabrics helps boost oil and water resistance. High-visibility reflective fabric is bolstered by proprietary optical technology that increases the extent of visual recognition. Meet EN388 level 5 cut protection.

View More

Technical Specs

  • Item Anti-Vibration Gloves
  • Glove Color Family Orange
  • Glove Back Material Nylon, Spandex(R)
  • Palm Material Vibram(TM) Vulcanized Rubber
  • Insulated No
  • Color Orange, Black, Hi-Visibility Yellow
  • Finger Style Full Finger
  • Cuff Gauntlet
  • Glove Size L
  • ANSI/ISEA Cut Level A4
  • Hand Left and Right
  • Knuckle Padding Material Neoprene
  • Palm Construction 2-Layer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.