Skip Content

ST
IRONCAT

Welding Gloves,Stick,14",L,PR

  • Item # 39E782
  • My Part #
  • Mfr. Model # 9061/L
  • Catalog Page # 1704
  • Catalog Group # H3847
  • UNSPSC # 46181504
Welding Gloves,Stick,14",L,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.10 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For stick welding, these thick, heavy-duty gloves feature welted fingers for superior burn, spark, and high-heat resistance. The gauntlet cuff helps to provide additional wrist protection.

View More

Technical Specs

  • Item Welding Gloves
  • Welding Glove Application Stick
  • Leather Palm Material Elkskin
  • Glove Back Material Elkskin
  • Glove Length 14"
  • Glove Leather Grade A
  • Thumb Style Reinforced
  • Glove Cut Gunn
  • Glove Color Family White
  • Cuff Gauntlet
  • Glove Size L
  • Hand Left and Right
  • Color Pearl
  • Cuff Material Cowhide
  • Design Reinforced Straight Thumb For Superior Grip
  • Leather Palm Type Split
  • Lining Material Cotton, Foam
  • Stitching Material Kevlar(R)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.