Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
IRONCAT

Cowhide Leather Palm Gloves with 2-1/2" Rubberized Safety Cuff, Gray/Blue, L

  • Item# 23PG41
  • Mfr. Model# IC5DP/L
  • Catalog Page# N/A
  • Catalog Group# H5451
  • UNSPSC# 46181504
Cowhide Leather Palm Gloves with 2-1/2" Rubberized Safety Cuff, Gray/Blue, L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Leather Palm Gloves
  • Leather Palm Material Cowhide
  • Leather Palm Type Grain
  • Leather Palm Process Full Grain
  • Back Material Cowhide Leather
  • Cuff 2-1/2" Rubberized Safety
  • Size L
  • Color Gray/Blue
  • Grade of Leather Premium
  • Cut Gunn
  • Thumb Style Wing
  • Stitching Material Kevlar(R)
  • ANSI/ISEA Cut Level 1
  • Application Construction, Agriculture, Mining, Transportation, Electrical Contractors, Woodworking
  • Hand Left/Right
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms