Navigation Menu New

Access My Account, Order History, Lists and more here.

55TN25 IC8 UNSPSC # 46181504

Leather Gloves: XL ( 10 ), Cowhide, Premium, Glove, Full Finger, Gauntlet Cuff, Blue, 12 PK

  • Item # 55TN25
  • Mfr. Model # IC8
  • UNSPSC # 46181504
  • Catalog Page # N/A
Country of Origin India. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Leather Gloves: XL ( 10 ), Cowhide, Premium, Glove, Full Finger, Gauntlet Cuff, Blue, 12 PK

  • Item # 55TN25
  • Mfr. Model # IC8
  • UNSPSC # 46181504
  • Catalog Page # N/A
Country of Origin India. Country of Origin is subject to change.

Technical Specs

  • Item Leather Gloves
  • Hand Protection Style Glove
  • Additional Hazard Protection None
  • Leather Glove Style Work
  • Finger Coverage Full Finger
  • Stitching Material Kevlar(R)
  • Insulated No
  • Sold As Pair
  • Leather Coverage Style Leather Palm
  • Standards Not Tested
  • Glove Length 12 13/20 in
  • Glove Hand Style Left and Right
  • Thumb Style Wing
  • Cuff Style Gauntlet
  • Glove Liner Material Unlined
  • Leather Grade Premium
  • Oil-Resistant No
  • Minimum Temperature Not Rated
  • Glove Back Color Blue
  • Glove Back Material Denim
  • Includes Reinforced Thumb Crotch No
  • Palm Material Cowhide
  • Series Ironcat(R) IC8
  • Glove Style Leather
  • Size- Alpha XL
  • Size- Numeric 10
  • Includes Double Palm No
  • Palm Style Single Layer
  • Palm Color Gray
  • Cuff Material Leather
  • Cuff Color Black
  • EN 388 Rating Not Tested
  • EN 388 Impact Rated No
  • Glove Cut Gunn
  • Glove Construction Cut and Sewn
  • Reflective Backing No
  • Hazard Type General Purpose
  • Pairs per Package 12
  • Cuff Length 4 in
  • ANSI/ISEA Abrasion Level Not Rated

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top