Navigation Menu New

Access My Account, Order History, Lists and more here.

55TN26 IC8DP UNSPSC # 46181504

Leather Gloves, L, Cowhide, PK 12

  • Item # 55TN26
  • Mfr. Model # IC8DP
  • UNSPSC # 46181504
  • Catalog Page # N/A
Country of Origin India. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Leather Gloves, L, Cowhide, PK 12

  • Item # 55TN26
  • Mfr. Model # IC8DP
  • UNSPSC # 46181504
  • Catalog Page # N/A
Country of Origin India. Country of Origin is subject to change.

Technical Specs

  • Item Leather Gloves
  • ANSI/ISEA Abrasion Level Not Rated
  • Brand and Series PIP Ironcat(R) IC8DP
  • Cuff Color Black
  • Cuff Length 4 in
  • Cuff Style Gauntlet
  • Glove Back Color Blue
  • Glove Back Material Denim
  • Glove Backing Material Blue Denim
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Leather Grade A, B
  • Glove Liner Material Unlined
  • Glove Materials Cowhide
  • Glove Size L
  • Glove Style Cut and Sewn
  • Leather Color Gray
  • Leather Glove Liner Type Unlined
  • Leather Glove Style Work
  • Leather Grade Premium
  • Series Ironcat(R)
  • Stitching Material Aramid
  • Thumb Style Wing
  • Touchscreen Compatible No

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top