Navigation Menu New

Access My Account, Order History, Lists and more here.

25UN78 715SNFTP/XL UNSPSC # 46181504

Coated Gloves, Seamless Knit, XL, PK 12

  • Item # 25UN78
  • Mfr. Model # 715SNFTP/XL
  • UNSPSC # 46181504
  • Catalog Group # H5674
  • Catalog Page # N/A
Country of Origin Pakistan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Coated Gloves, Seamless Knit, XL, PK 12

  • Item # 25UN78
  • Mfr. Model # 715SNFTP/XL
  • UNSPSC # 46181504
  • Catalog Group # H5674
  • Catalog Page # N/A
Country of Origin Pakistan. Country of Origin is subject to change.

Technical Specs

  • Item Coated Gloves
  • ANSI/ISEA Abrasion Level Not Rated
  • Anti-Static No
  • Brand and Series PIP PosiGrip(R) 715SNFTP
  • Color Gray/Black
  • Cuff Style Knit
  • FDA Compliant No
  • Glove Coating Color Black
  • Glove Coating Cover Palm
  • Glove Coating Coverage Palm
  • Glove Coating Finish Foam
  • Glove Coating Material Nitrile
  • Glove Construction Seamless Knit
  • Glove Hand Style Left and Right
  • Glove Materials Nylon
  • Glove Performance General Purpose
  • Glove Style Seamless Knit
  • Latex-Free No
  • Silicone-Free No
  • Standards EN 388
  • Thickness 15 ga
  • Touchscreen Compatible No
  • Glove Size XL

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top