Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
IRON GRIP

Weight, Black; Weight: 2-1/2 lb.

  • Item # 35ME79
  • My Part #
  • Mfr. Model # WPIG2.5UU
  • Catalog Page # N/A
  • UNSPSC # 49201606
Weight, Black; Weight: 2-1/2 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Offer the ultimate user-friendly and ergonomic design. Feature integrated handgrips that provide a safe and comfortable means for lifting and carrying, and a distinctive 12-sided design helps minimize rolling. Single unit only, purchase additional units to form a complete set.

View More

Technical Specs

  • Item Weight
  • Series Iron Grip
  • Weight 2-1/2 lb.
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms