Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
IRON GRIP

Steel Curl Bar, Silver

  • Item # 35ME85
  • My Part #
  • Mfr. Model # IGEZ5
  • Catalog Page # N/A
  • UNSPSC # 49201602
Steel Curl Bar, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Feature comfortable, medium diamond knurling for a safe and secure grip. Oversized 54" curl bars fit all racks, stands, and curl benches.

View More

Technical Specs

  • Item Curl Bar
  • Type Strength Equipment
  • Series Iron Grip
  • Material Steel
  • Color Silver
  • Dimensions 54"L
  • Frame Steel
  • Finish Platinum
  • Weight Capacity 200,000 psi
  • For Use With Urethane Weight Plates
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.