Skip Content

DG
IRON GRIP

Plastic Clamp Collar, Black

  • Item # 35ME87
  • My Part #
  • Mfr. Model # IGMUSCLAMP
  • Catalog Page # N/A
  • UNSPSC # 49201602
Clamp Collar,Strength Equipment,Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Feature comfortable, medium diamond knurling for a safe and secure grip. Oversized 54" curl bars fit all racks, stands, and curl benches.

View More

Technical Specs

  • Item Clamp Collar
  • Type Strength Equipment
  • Series Iron Grip
  • Material Plastic
  • Color Black
  • Dimensions 4"L x 4"W x 2"H
  • Frame Plastic
  • Finish Powder Coated
  • For Use With Urethane Weight Plates
How can we improve our Technical Specifications?

Compliance and Restrictions

None