Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
IRON GRIP

Dumbbell Set, Black; Weight: (2) 55 lb., (2) 60 lb., (2) 65 lb., (2) 70 lb., (2) 75 lb., (2) 80 lb.,

  • Item # 35ME78
  • My Part #
  • Mfr. Model # IGDBU100
  • Catalog Page # N/A
  • UNSPSC # 49201606
Dumbbell Set, Black; Weight: (2) 55 lb., (2) 60 lb., (2) 65 lb., (2) 70 lb., (2) 75 lb., (2) 80 lb., close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Constructed with precision-machined steel handles and drilled, chamfered and machined heads, which are welded together to produce a solid steel insert.

View More

Technical Specs

  • Item Dumbbell Set
  • Series Iron Grip
  • Weight (2) 55 lb., (2) 60 lb., (2) 65 lb., (2) 70 lb., (2) 75 lb., (2) 80 lb., (2) 85 lb., (2) 90 lb., (2) 95 lb., (2) 100 lb.
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms