Skip Content

 
IRON AGE

6" Steel Toe Athletic Style Work Boots, Style Number 5150

6" Steel Toe Athletic Style Work Boots, Style Number 5150 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Footwear Style 6" Work Boot 
  • Gender Men's 
  • Metatarsal Guard No 
  • Predominant Footwear Color Black 
  • Toe Type Steel 
  • Waterproof No 
  • Insulated No 
  • Height 6" 
  • Color Black 
  • Manufacturers Suggested Sole Slip Rating Better 
  • Chemical Resisting Sole Yes 
  • Completely Non Metallic No 
Size
Please Select
Footwear Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
27 Products
Compare /
Item #
Mfr.
Model #
Size
Footwear Width
Price
Qty
Please use Qty box to add item(s) to cart.
IA5150-10M
10
M

$108.57 / pair

Enter location to check availability
Catalog Page #  2162 

Price $108.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 10
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.54
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.06
  • Style Number 5150
IA5150-10W
10
W

$108.57 / pair

Enter location to check availability
Catalog Page #  2162 

Price $108.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 10
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.54
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.06
  • Style Number 5150
IA5150-105M
10-1/2
M

$108.57 / pair

Enter location to check availability
Catalog Page #  2162 

Price $108.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 10-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.54
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.06
  • Style Number 5150
IA5150-105W
10-1/2
W

$108.57 / pair

Enter location to check availability
Catalog Page #  2162 

Price $108.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 10-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.54
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.06
  • Style Number 5150
IA5150-11M
11
M

$108.57 / pair

Enter location to check availability
Catalog Page #  2162 

Price $108.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 11
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.54
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.06
  • Style Number 5150
IA5150-11W
11
W

$108.57 / pair

Enter location to check availability
Catalog Page #  2162 

Price $108.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 11
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.54
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.06
  • Style Number 5150
IA5150-12M
12
M

$108.57 / pair

Enter location to check availability
Catalog Page #  2162 

Price $108.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 12
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.54
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.06
  • Style Number 5150
IA5150-12W
12
W

$108.57 / pair

Enter location to check availability
Catalog Page #  2162 

Price $108.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 12
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.54
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.06
  • Style Number 5150
IA5150-13M
13
M

$108.57 / pair

Enter location to check availability
Catalog Page #  2162 

Price $108.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 13
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.54
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.06
  • Style Number 5150
IA5150-13W
13
W

$108.57 / pair

Enter location to check availability
Catalog Page #  2162 

Price $108.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 13
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.54
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.06
  • Style Number 5150
IA5150-14M
14
M

$108.57 / pair

Enter location to check availability
Catalog Page #  2162 

Price $108.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 14
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.54
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.06
  • Style Number 5150
IA5150-6M
6
M

$108.57 / pair

Enter location to check availability
Catalog Page #  2162 

Price $108.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 6
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.54
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.06
  • Style Number 5150
IA5150-6W
6
W

$108.57 / pair

Enter location to check availability
Catalog Page #  2162 

Price $108.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 6
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.54
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.06
  • Style Number 5150
IA5150-65M
6-1/2
M

$108.57 / pair

Enter location to check availability
Catalog Page #  2162 

Price $108.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 6-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.54
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.06
  • Style Number 5150
IA5150-65W
6-1/2
W

$108.57 / pair

Enter location to check availability
Catalog Page #  2162 

Price $108.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 6-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.54
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.06
  • Style Number 5150
IA5150-7M
7
M

$108.57 / pair

Enter location to check availability
Catalog Page #  2162 

Price $108.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 7
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.54
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.06
  • Style Number 5150
IA5150-7W
7
W

$108.57 / pair

Enter location to check availability
Catalog Page #  2162 

Price $108.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 7
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.54
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.06
  • Style Number 5150
IA5150-75M
7-1/2
M

$108.57 / pair

Enter location to check availability
Catalog Page #  2162 

Price $108.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 7-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.54
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.06
  • Style Number 5150
IA5150-75W
7-1/2
W

$108.57 / pair

Enter location to check availability
Catalog Page #  2162 

Price $108.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 7-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.54
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.06
  • Style Number 5150
IA5150-8M
8
M

$108.57 / pair

Enter location to check availability
Catalog Page #  2162 

Price $108.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 8
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.54
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.06
  • Style Number 5150
IA5150-8W
8
W

$108.57 / pair

Enter location to check availability
Catalog Page #  2162 

Price $108.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 8
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.54
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.06
  • Style Number 5150
IA5150-85M
8-1/2
M

$108.57 / pair

Enter location to check availability
Catalog Page #  2162 

Price $108.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 8-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.54
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.06
  • Style Number 5150
IA5150-85W
8-1/2
W

$108.57 / pair

Enter location to check availability
Catalog Page #  2162 

Price $108.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 8-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.54
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.06
  • Style Number 5150
IA5150-9M
9
M

$108.57 / pair

Enter location to check availability
Catalog Page #  2162 

Price $108.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 9
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.54
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.06
  • Style Number 5150
IA5150-9W
9
W

$108.57 / pair

Enter location to check availability
Catalog Page #  2162 

Price $108.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 9
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.54
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.06
  • Style Number 5150
IA5150-95M
9-1/2
M

$108.57 / pair

Enter location to check availability
Catalog Page #  2162 

Price $108.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 9-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.54
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.06
  • Style Number 5150
IA5150-95W
9-1/2
W

$108.57 / pair

Enter location to check availability
Catalog Page #  2162 

Price $108.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 9-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.54
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.06
  • Style Number 5150
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More