Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
IPG

Paper Masking Tape, Rubber Tape Adhesive, 5.60 mil Thick, 1" X 120 yd., Tan, 36 PK

  • Item # 36LH67
  • My Part #
  • Mfr. Model # PG28A.6
  • Catalog Page # N/A
  • UNSPSC # 31201503
Paper Masking Tape, Rubber Tape Adhesive, 5.60 mil Thick, 1" X 120 yd., Tan, 36 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Masking Tapes

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Paper
  • Tape Adhesive Rubber
  • Tape Thickness 5.60 mil
  • Tape Width 1"
  • Tape Length 120 yd.
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. 50 Degrees F
  • Max. Tape Performance Temp. 150 Degrees F
  • Tape Tensile Strength 24 lb./in.
  • Tape Adhesive Strength 39 oz./in.
  • Tape Core Diameter 7"
  • Series CP 066
  • Standards PSTC, ASTM
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms