Skip Content

DV
IPG

Paper Masking Tape, Rubber Tape Adhesive, 5.30 mil Thick, 3/4" X 60 yd., Tan, 48 PK

  • Item # 23M221
  • My Part #
  • Mfr. Model # 85328G
  • Catalog Page # N/A
  • UNSPSC # 31201503
Masking Tape,Paper,Tan,3/4",PK48 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Paper
  • Tape Adhesive Rubber
  • Tape Thickness 5.30 mil
  • Tape Width 3/4"
  • Tape Length 60 yd.
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. Not Rated
  • Max. Tape Performance Temp. 160 Degrees F
  • Tape Tensile Strength 15 lb./in.
  • Tape Adhesive Strength 37 oz./in.
  • Tape Core Diameter 5"
  • Series 85328G
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms