Skip Content

NC
IPG

Flatback Paper Masking Tape, Rubber Tape Adhesive, 7.30 mil Thick, 18mm X 54.8m, Tan, 48 PK

  • Item # 23M192
  • My Part #
  • Mfr. Model # 74936G
  • Catalog Page # 1384
  • UNSPSC # 31201503
Flatback Paper Masking Tape, Rubber Tape Adhesive, 7.30 mil Thick, 18mm X 54.8m, Tan, 48 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $262.50 / pkg. of 48
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flatback paper tape is best for carton sealing, packaging, silk screening, beaming/leasing, splicing and tabbing. Withstands temperature from 60° to 150°F.

View More

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Flatback Paper
  • Tape Adhesive Rubber
  • Tape Thickness 7.30 mil
  • Tape Width 18mm
  • Tape Length 54.8m
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. 40 Degrees F
  • Max. Tape Performance Temp. 175 Degrees F
  • Tape Tensile Strength 42 lb./in.
  • Tape Adhesive Strength 58 oz./in.
  • Tape Core Diameter 3"
  • Series 539
  • Standards PPP-T-42C, Type II C.I.D. A-A-883B, Type II Complies with Postal Regulation for Uninsured Packages
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.