Skip Content

C3
IPG

55m 7.50 mil Polyester Film/Reinforced Fiberglass Filament Tape, Clear, 48 PK

  • Item # 23M280
  • My Part #
  • Mfr. Model # RG16..35G
  • Catalog Page # N/A
  • UNSPSC # 31201517
Filament Tape,18mm x 55m,7.5 mil,PK48 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $204.50 / pkg. of 48
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 23.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a 3"-diameter core, this fiberglass-reinforced tape provides superior adhesion for light- to medium-load applications. It has a biaxially oriented, tensilized polypropylene (PET backing) for light-duty strapping, palletizing, and bundling applications.

View More

Technical Specs

  • Item Filament Tape
  • Tape Backing Material Polyester
  • Reinforced Tape Yes
  • Tape Adhesive Rubber
  • Tape Thickness 7.50 mil
  • Tape Width 18mm
  • Tape Length 55m
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Min. Tape Performance Temp. 30 Degrees F
  • Max. Tape Performance Temp. 200 Degrees F
  • Tape Tensile Strength 333 lb./in.
  • Tape Adhesive Strength 36 oz./in.
  • Tape Core Diameter 3"
  • Series RG16
  • Standards ASTM D5330, Type II, PPP-T-97E, Type II Class B
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.