Skip Content

 

w/Swing Arm Swing Check Valve

w/Swing Arm Swing Check Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category PVC 
  • Item Swing Check Valve 
  • Material of Construction PVC 
  • Connection Type Flanged 
  • Seal Material Viton 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Size
Please Select
Length
Please Select
Width
Please Select
Overall Height
Please Select
Cracking Pressure
Please Select

Your Filters:

Clear All
SG_Brand
  • IPEX USA LLC 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Size
Length
Width
Overall Height
Cracking Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
SCOV211
4"
11-53/64"
10-7/16"
12-1/8"
10 psi

$1,665.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,665.00 / each

Technical Specs

  • Sub-Category PVC
  • Item Swing Check Valve
  • Material of Construction PVC
  • Size 4"
  • Connection Type Flanged
  • Length 11-53/64"
  • Width 10-7/16"
  • Overall Height 12-1/8"
  • Seal Material Viton
  • Cracking Pressure 10 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
SCOV213
6"
15-3/4"
14-9/16"
15-5/16"
12.5 psi

$2,985.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,985.00 / each

Technical Specs

  • Sub-Category PVC
  • Item Swing Check Valve
  • Material of Construction PVC
  • Size 6"
  • Connection Type Flanged
  • Length 15-3/4"
  • Width 14-9/16"
  • Overall Height 15-5/16"
  • Seal Material Viton
  • Cracking Pressure 12.5 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
SCOV214
8"
16-11/16"
16-23/32"
18-5/16"
12.5 psi

$4,797.00 / each

Enter location to check availability
Catalog Page #  NA

Price $4,797.00 / each

Technical Specs

  • Sub-Category PVC
  • Item Swing Check Valve
  • Material of Construction PVC
  • Size 8"
  • Connection Type Flanged
  • Length 16-11/16"
  • Width 16-23/32"
  • Overall Height 18-5/16"
  • Seal Material Viton
  • Cracking Pressure 12.5 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More