Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

IPEX USA LLC

Lug-Style Butterfly Valve, Glass Reinforced Polypropylene, 150 psi, 3" Pipe Size

  • Item# 4GPL8
  • Mfr. Model# FKLM210
  • Catalog Page# N/A
  • UNSPSC# 40141620
Lug-Style Butterfly Valve, Glass Reinforced Polypropylene, 150 psi, 3" Pipe Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $812.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.81 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lugged Polypropylene Butterfly Valves

• Max. pressure: 150 psi Temp. range: 32° to 212°F Polypropylene disc
Integrated stainless steel lug for full bidirectional operation allowing disassembly of downstream flange connection without weakening the pressurized upstream connections. EPDM liner. Double self-lubricating seals allow for a bubbletight seal, and require minimal torque. Can be actuator mounted.
Meet ASTM D4101-86 and ANSI B16.5.

View More

Technical Specs

  • Item Butterfly Valve
  • Style Lug
  • Body Material Glass Reinforced Polypropylene
  • Max. Water Pressure 150 psi
  • Pipe Size 3"
  • Temp. Range 32 To 212 Degrees F
  • Liner Material Viton
  • Disc Material PP
  • Handle Type Lever
  • Number of Bolt Holes 8
  • Bolt Circle Dia. 6"
  • Lug Dia. 5/8-11
  • Standards ASTM D4101-86, ANSI B16.5
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.