DG
IPC

Outside Corner, 90 deg., Impact Resistant

  • Item # 481N40
  • My Part #
  • Mfr. Model # 3514FVV-0435-0103
  • Catalog Page # N/A
  • UNSPSC # 30191601
Outside Corner, 90 deg., Impact Resistant close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item 90 Degrees Outside Corner
  • Type Impact Resistant
  • Color Honey Nut/White Sand
  • For Use With Mfr. No. 3510FVV-0535-0103
  • Overall Height 7-7/8"
  • Overall Length 5"
  • Includes Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms