DG
IPC

Inside Corner, Overall 4-1/2" L

  • Item # 454V33
  • My Part #
  • Mfr. Model # 1004-0238
  • Catalog Page # N/A
  • UNSPSC # 30191601
Inside Corner, Overall 4-1/2" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Inside Corner
  • Type Accessory
  • Color Feather
  • For Use With 1000 Series
  • Overall Height 4-1/2"
  • Overall Length 4-1/2"
  • Mounting Dimension 4-1/2" x 1-3/4"
  • Includes Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov