Skip Content

C3
IPA

6" Large Uninsulated Stainless Steel Tight Access Tool, Silver

  • Item # 19RE90
  • My Part #
  • Mfr. Model # 8041
  • Catalog Page # N/A
  • UNSPSC # 27113102
Fuse Puller,6", Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin Pakistan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tight Access Tool
  • Size Large
  • For Use With Fuses, Male Spade Terminals, Wires, Gaskets, Tubes, Tools, and More
  • Description/Special Features Precise Interlocking Jaws for Strong Grip, Durable Surgical Stainless Steel Construction, Slim Profile Design for Reaching Tight Access Areas
  • Insulated / Uninsulated Uninsulated
  • Material Stainless Steel
  • Color Silver
  • Overall Length 6"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.