Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
IPA

14g Electric Parts Cleaner, 1 EA

  • Item # 19RE85
  • My Part #
  • Mfr. Model # 8032
  • Catalog Page # N/A
  • UNSPSC # 47131825
14g Electric Parts Cleaner, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Electric Parts Cleaner
  • Size 14g
  • Net Weight 1 lb.
  • Container Type Can
  • Fragrance Unscented
  • Contains Deoxit Cleaner
  • Flash Point 120 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.