Navigation Menu New

Access My Account, Order History, Lists and more here.

62YC82 TS-70 UNSPSC # 0

Thermostat, 70 Degrees F, Heating, 24V, Fits Brand Temp Stat

  • Item # 62YC82
  • Mfr. Model # TS-70
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Thermostat, 70 Degrees F, Heating, 24V, Fits Brand Temp Stat

  • Item # 62YC82
  • Mfr. Model # TS-70
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Thermostat, 70 Degrees F, Heating, 24V
  • Application Heat Only
  • Dehumidification Control No
  • Dual Transformer Compatible No
  • Humidification Control No
  • Number of Cooling Stages - Conventional System 1
  • Number of Heating Stages - Conventional System 1
  • Number of Zones 1
  • System Settings On-Off
  • Voltage 24 V AC
  • Amperage 1 A
  • Display Type No Display
  • Mounting Direction Universal
  • Shape Cylindrical

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top