Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

INVZBL Filter: HEPA, Unrated, 2 PK

Item 
804UW1
Mfr. Model 
INZAPABOHFS

Product Details

Catalog Page
N/A
Brand
INVZBL
Filter Material
Borosilicate Glass Fibers; Polypropylene
Pack Quantity
2
Filters Down To
0.3 micron
Filters Out
Allergens; Bacterias; C-Dif; E. Coli; HMD/FMD; Mold Spores; MRSA; Norovirus; SARS-CoV-2; Staph; Strep; Viruses; Yeast
Manufacturer Part Number
INZAPABOHFS
Filter Type
HEPA
Frame Material
Cardboard
Overall Width
14 in
Overall Height
15 in
Includes Frame
Yes
Overall Depth
3/4 in
Number of Layers
1
Performance Rating
Unrated
Filter Efficiency
99.97 %
Manufacturer Warranty Length
1 yr
UNSPSC
0
Country of Origin
China (subject to change)
Product Description

These filters install into compatible portable or wall-mount air cleaners to remove particles and other airborne contaminants from the air that passes through the air cleaners. The average life of air cleaner filters will vary based on the model of air cleaner, how often the air cleaner is used, and how dirty the air is that passes through the filters.