Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Air Purifier: Particulate Filtration, 1,200 sq ft Coverage Area, On/Off Switch, 202 cfm Max Air Flow

Item 
804UV7
Mfr. Model 
N-Air

Product Details

Catalog Page
N/A
Brand
INVZBL
Coverage Area
1,200 sq ft
Air Flow
202 cfm
Noise Level
40 dB
Includes
2 x 2 Ceiling Tile Plate; Instruction Manual
CADR (Dust)
400
CADR (Pollen)
400
CADR (Smoke)
375
Number of Stages
5
Air Cleaning Method
Particulate Filtration
Air Quality Sensor
No
Amperage
0.2 A
Audio Sensor
No
Auto-Shutoff
No
Control Type
On/Off Switch
Energy Star Certified
No
Filter Change Reminder
Yes
Filter Efficiency
99.97 %
Filters Down To
0.3 micron
Filters Included
(4) 4-Layer Nano Carbon HEPA Filters
Filters Out
Bacteria; C-Diff; E. Coli; Formaldehyde; Fumes; Gases; H1N1 Influenza; HMD/FMD; MRSA; SARS-CoV-2; Staphylococcus aureus; Strep; Viruses; VOCs
Frequency
50 Hz; 60 Hz
Housing Color
White
Housing Finish
Powder Coating
Housing Material
ABS; Antimicrobial Coating; Polycarbonate
Includes Mounting Hardware
No
Manufacturer Warranty Length
3 Year
Mounting Location
Ceiling Mount; Wall Mount
Number of Speeds
1
Occupancy Sensor
No
Overall Depth
5-3/8 in
Overall Height
23-5/8 in
Overall Width
23-5/8 in
Power Cord Length
2 ft
Primary Filter Type
HEPA
Standards
CE; EPA Registered; RoHs; SGS; UL Listed
Air Cleaner Voltage
277 V
Wattage
20 W
Weight
19 lb
Manufacturer Part Number
N-Air
Maximum Air Flow
202 cfm
Air Cleaning Method
Particulate Filtration, Active Carbon, UVC
Annual Energy Consumption
58.4 kWh
Bluetooth Enabled
No
Wi-Fi Compatible
No
Maximum Noise Level
40 dB
UNSPSC
40161602
Country of Origin
China (subject to change)
Product Description

The ion-generating device in these air cleaners binds ions to dust, allergens, and other airborne particles as air enters the air cleaners and passes over the device. This ionization makes the particles larger and heavier, which allows them to be more effectively captured as they pass through the air cleaners' filters. The air cleaners have HEPA filters that catch very small particles, including viruses. The HEPA filters feature an antimicrobial treatment that helps prevent bacteria from growing on the filters. The air cleaners also have activated carbon filters that absorb and neutralize odors and gaseous pollutants such as volatile organic compounds (VOCs).