Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Air Purifier: Particulate Filtration, 750 sq ft Coverage Area, On/Off Switch, 365 cfm Max Air Flow

Item 
804UV6
Mfr. Model 
Air Base One

Product Details

Catalog Page
N/A
Brand
INVZBL
Coverage Area
750 sq ft
Air Flow
365 cfm
Noise Level
44 dB
Includes
Instruction Manual
CADR (Dust)
400
CADR (Pollen)
400
CADR (Smoke)
375
Number of Stages
5
Air Cleaning Method
Particulate Filtration
Air Quality Sensor
Yes
Amperage
0.5 A
Audio Sensor
No
Auto-Shutoff
Yes
Control Modes
Power; Reset; Sleep
Control Type
On/Off Switch
Energy Star Certified
No
Filter Change Reminder
Yes
Filter Efficiency
99.97 %
Filters Down To
0.3 micron
Filters Included
(2) Activated Carbon; (2) HEPA; (2) Photocatalyst; (2) Pre-Filter
Filters Out
Bacteria; C-Diff; E. Coli; Formaldehyde; Fumes; Gases; H1N1 Influenza; HMD/FMD; MRSA; SARS-CoV-2; Staphylococcus aureus; Strep; Viruses; VOCs
Frequency
50 Hz; 60 Hz
Housing Color
White
Housing Finish
Gloss
Housing Material
ABS; Polycarbonate
Includes Mounting Hardware
No
Manufacturer Warranty Length
1 Year
Mounting Location
Freestanding
NEMA Plug Rating
1-15R
Number of Speeds
4
Occupancy Sensor
No
Overall Depth
10-1/2 in
Overall Height
22 in
Overall Width
18 in
Power Cord Length
3 ft
Primary Filter Type
Dual HEPA
Standards
ETL Listed; UL 507
Air Cleaner Voltage
120 V AC
Wattage
65 W
Weight
28 lb
Manufacturer Part Number
Air Base One
Maximum Air Flow
365 cfm
Air Cleaning Method
Particulate Filtration, Active Carbon, UVC
Annual Energy Consumption
189.8 kWh
Bluetooth Enabled
No
Wi-Fi Compatible
No
Maximum Noise Level
44 dB
UNSPSC
40161602
Country of Origin
China (subject to change)
Product Description

These air cleaners use filtration to reduce airborne contaminants and help improve indoor air quality and neutralize odors in small occupied spaces such as offices and dorm rooms. They have prefilters that catch large particles like hair and dust, and they have HEPA filters that catch small particles down to 0.1 micron in size, including viruses. They also have activated carbon filters that absorb and neutralize odors and gaseous pollutants such as volatile organic compounds (VOCs).