Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INTERTAPE

55 yd. x 2" Biaxially-Oriented Polypropylene Carton Sealing Tape, Tan

  • Item# 23M248
  • Mfr. Model# F5070G
  • Catalog Page# N/A
  • UNSPSC# 31201517
55 yd. x 2" Biaxially-Oriented Polypropylene Carton Sealing Tape, Tan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Carton Sealing Tape
  • Material Biaxially-Oriented Polypropylene
  • Color Tan
  • Shape Continuous Roll
  • Width 2"
  • Length 55 yd.
  • Thickness 1.85 mil
  • Tensile Strength 27 lb./in.
  • Adhesion Strength 32 oz./in.
  • Adhesive Synthetic Rubber/Resin Hot Melt
  • Performance Temp. -10 Degrees to 140 Degrees F
  • Standards Length Biaxially-Oriented Polypropylene (BOPP) Film
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms