Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

14-1/2" x 2000 ft. LLDPE Stretch Wrap Film, 30 Gauge, Clear, 1EA

  • Item# 36P087
  • Mfr. Model# HP0901500-W2
  • Catalog Page# N/A
  • UNSPSC# 24141501
14-1/2" x 2000 ft. LLDPE Stretch Wrap Film, 30 Gauge, Clear, 1EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Stretch Wrap Films

Product Details

Wide width hand stretch wrap is a cast wrap offering good cling, quiet release, high clarity, and superior puncture resistance. Multilayer film technology offers greater strength. 3" core.

Note: Dispenser not included.

View More

Technical Specs

  • Item Stretch Wrap Film
  • Style ORBIT
  • Grade Cast
  • Color Clear
  • Material LLDPE
  • Gauge 30
  • Length 2000 ft.
  • Width 14-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms