Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INTERTAPE

Painters Masking Tape, 54.8m x 18mm, Blue, 5.5 mil

  • Item# 6BU95
  • Mfr. Model# 6BU95
  • Catalog Page# N/A
  • UNSPSC# 31201503
Painters Masking Tape, 54.8m x 18mm, Blue, 5.5 mil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Painters Masking Tape
  • Material Fine Crepe Paper
  • Color Blue
  • Shape Continuous Roll
  • Width 18mm
  • Length 54.8m
  • Thickness 5.5 mil
  • Tensile Strength 23 lb./in.
  • Adhesion Strength 26 oz./in.
  • Adhesive Synthetic Rubber
  • Performance Temp. Up to 180 Degrees F
  • Standards PSTC, ASTM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms