Skip Content

 

IPG Standard Masking Tape

25 products found with these common attributes:
  • Brand IPG
  • Tape Adhesive Rubber
  • Tape Length 54.8m
  • Tape Shape Continuous Roll
  • Tape Core Diameter 3"
Narrow your results by
Item
Please Select
Tape Backing Material
Please Select
Tape Thickness
Please Select
Tape Width
Please Select
Tape Color
Please Select
Clean Removal Time
Please Select
Min. Tape Performance Temp.
Please Select
Max. Tape Performance Temp.
Please Select
Tape Tensile Strength
Please Select
Tape Adhesive Strength
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Item
Tape Backing Material
Tape Thickness
Tape Width
Tape Color
Clean Removal Time
Min. Tape Performance Temp.
Max. Tape Performance Temp.
Tape Tensile Strength
Tape Adhesive Strength
Price
Qty
Please use Qty box to add item(s) to cart.
Flatback Paper Masking Tape, Rubber Tape Adhesive, 7.30 mil Thick, 18mm X 54.8m, Tan, 48 PK
74936G
Masking Tape
Flatback Paper
7.30 mil
18mm
Tan
Not Rated
40 Degrees F
175 Degrees F
42 lb./in.
58 oz./in.

$262.50 / pkg. of 48

Enter location to check availability
Catalog Page #  1384 

Web Price $262.50 / pkg. of 48

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Flatback Paper
  • Tape Adhesive Rubber
  • Tape Thickness 7.30 mil
  • Tape Width 18mm
  • Tape Length 54.8m
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. 40 Degrees F
  • Max. Tape Performance Temp. 175 Degrees F
  • Tape Tensile Strength 42 lb./in.
  • Tape Adhesive Strength 58 oz./in.
  • Tape Core Diameter 3"
Flatback Paper Masking Tape, Rubber Tape Adhesive, 7.30 mil Thick, 72mm X 54.8m, Tan, 16 PK
84460G
Masking Tape
Flatback Paper
7.30 mil
72mm
Tan
Not Rated
40 Degrees F
175 Degrees F
42 lb./in.
58 oz./in.

$352.50 / pkg. of 16

Enter location to check availability
Catalog Page #  1384 

Web Price $352.50 / pkg. of 16

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Flatback Paper
  • Tape Adhesive Rubber
  • Tape Thickness 7.30 mil
  • Tape Width 72mm
  • Tape Length 54.8m
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. 40 Degrees F
  • Max. Tape Performance Temp. 175 Degrees F
  • Tape Tensile Strength 42 lb./in.
  • Tape Adhesive Strength 58 oz./in.
  • Tape Core Diameter 3"
Flatback Paper Masking Tape, Rubber Tape Adhesive, 7.30 mil Thick, 96mm X 54.8m, Tan, 12 PK
84462G
Masking Tape
Flatback Paper
7.30 mil
96mm
Tan
Not Rated
40 Degrees F
175 Degrees F
42 lb./in.
58 oz./in.

$354.50 / pkg. of 12

Enter location to check availability
Catalog Page #  1384 

Web Price $354.50 / pkg. of 12

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Flatback Paper
  • Tape Adhesive Rubber
  • Tape Thickness 7.30 mil
  • Tape Width 96mm
  • Tape Length 54.8m
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. 40 Degrees F
  • Max. Tape Performance Temp. 175 Degrees F
  • Tape Tensile Strength 42 lb./in.
  • Tape Adhesive Strength 58 oz./in.
  • Tape Core Diameter 3"
Flatback Paper Masking Tape, Rubber Tape Adhesive, 7.50 mil Thick, 48mm X 54.8m, 24 PK
71676G
Masking Tape
Flatback Paper
7.50 mil
48mm
Not Rated
30 Degrees F
200 Degrees F
40 lb./in.
68 oz./in.

$458.50 / pkg. of 24

Enter location to check availability
Catalog Page #  NA

Web Price $458.50 / pkg. of 24

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Flatback Paper
  • Tape Adhesive Rubber
  • Tape Thickness 7.50 mil
  • Tape Width 48mm
  • Tape Length 54.8m
  • Tape Shape Continuous Roll
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. 30 Degrees F
  • Max. Tape Performance Temp. 200 Degrees F
  • Tape Tensile Strength 40 lb./in.
  • Tape Adhesive Strength 68 oz./in.
  • Tape Core Diameter 3"
Paper Masking Tape, Rubber Tape Adhesive, 4.60 mil Thick, 36mm X 54.8m, Tan, 24 PK
87218G
Masking Tape
Paper
4.60 mil
36mm
Tan
Not Rated
60 Degrees F
150 Degrees F
18 lb./in.
30 oz./in.

$101.00 / pkg. of 24

Enter location to check availability
Catalog Page #  NA

Web Price $101.00 / pkg. of 24

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Paper
  • Tape Adhesive Rubber
  • Tape Thickness 4.60 mil
  • Tape Width 36mm
  • Tape Length 54.8m
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. 60 Degrees F
  • Max. Tape Performance Temp. 150 Degrees F
  • Tape Tensile Strength 18 lb./in.
  • Tape Adhesive Strength 30 oz./in.
  • Tape Core Diameter 3"
Paper Masking Tape, Rubber Tape Adhesive, 4.60 mil Thick, 48mm X 54.8m, Tan, 24 PK
87201G
Masking Tape
Paper
4.60 mil
48mm
Tan
Not Rated
60 Degrees F
150 Degrees F
18 lb./in.
30 oz./in.

$132.00 / pkg. of 24

Enter location to check availability
Catalog Page #  NA

Web Price $132.00 / pkg. of 24

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Paper
  • Tape Adhesive Rubber
  • Tape Thickness 4.60 mil
  • Tape Width 48mm
  • Tape Length 54.8m
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. 60 Degrees F
  • Max. Tape Performance Temp. 150 Degrees F
  • Tape Tensile Strength 18 lb./in.
  • Tape Adhesive Strength 30 oz./in.
  • Tape Core Diameter 3"
Paper Masking Tape, Rubber Tape Adhesive, 5.00 mil Thick, 12mm X 54.8m, Tan, 72 PK
PG500.14G
Masking Tape
Paper
5.00 mil
12mm
Tan
Not Rated
50 Degrees F
140 Degrees F
21 lb./in.
48 oz./in.

$93.00 / pkg. of 72

Enter location to check availability
Catalog Page #  1384 

Web Price $93.00 / pkg. of 72

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Paper
  • Tape Adhesive Rubber
  • Tape Thickness 5.00 mil
  • Tape Width 12mm
  • Tape Length 54.8m
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. 50 Degrees F
  • Max. Tape Performance Temp. 140 Degrees F
  • Tape Tensile Strength 21 lb./in.
  • Tape Adhesive Strength 48 oz./in.
  • Tape Core Diameter 3"
Paper Masking Tape, Rubber Tape Adhesive, 5.00 mil Thick, 18mm X 54.8m, Tan, 48 PK
PG500.15G
Masking Tape
Paper
5.00 mil
18mm
Tan
Not Rated
50 Degrees F
140 Degrees F
21 lb./in.
48 oz./in.

$65.75 / pkg. of 48

Enter location to check availability
Catalog Page #  1384 

Web Price $65.75 / pkg. of 48

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Paper
  • Tape Adhesive Rubber
  • Tape Thickness 5.00 mil
  • Tape Width 18mm
  • Tape Length 54.8m
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. 50 Degrees F
  • Max. Tape Performance Temp. 140 Degrees F
  • Tape Tensile Strength 21 lb./in.
  • Tape Adhesive Strength 48 oz./in.
  • Tape Core Diameter 3"
Paper Masking Tape, Rubber Tape Adhesive, 5.00 mil Thick, 18mm X 54.8m, Tan, 48 PK
87217G
Masking Tape
Paper
5.00 mil
18mm
Tan
Not Rated
50 Degrees F
180 Degrees F
19 lb./in.
36 oz./in.

$108.00 / pkg. of 48

Enter location to check availability
Catalog Page #  NA

Web Price $108.00 / pkg. of 48

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Paper
  • Tape Adhesive Rubber
  • Tape Thickness 5.00 mil
  • Tape Width 18mm
  • Tape Length 54.8m
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. 50 Degrees F
  • Max. Tape Performance Temp. 180 Degrees F
  • Tape Tensile Strength 19 lb./in.
  • Tape Adhesive Strength 36 oz./in.
  • Tape Core Diameter 3"
Paper Masking Tape, Rubber Tape Adhesive, 5.00 mil Thick, 24mm X 54.8m, Tan, 36 PK
PG500.16G
Masking Tape
Paper
5.00 mil
24mm
Tan
Not Rated
50 Degrees F
140 Degrees F
21 lb./in.
48 oz./in.

$85.00 / pkg. of 36

Enter location to check availability
Catalog Page #  1384 

Web Price $85.00 / pkg. of 36

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Paper
  • Tape Adhesive Rubber
  • Tape Thickness 5.00 mil
  • Tape Width 24mm
  • Tape Length 54.8m
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. 50 Degrees F
  • Max. Tape Performance Temp. 140 Degrees F
  • Tape Tensile Strength 21 lb./in.
  • Tape Adhesive Strength 48 oz./in.
  • Tape Core Diameter 3"
Paper Masking Tape, Rubber Tape Adhesive, 5.00 mil Thick, 24mm X 54.8m, Tan, 36 PK
71598G
Masking Tape
Paper
5.00 mil
24mm
Tan
Not Rated
50 Degrees F
150 Degrees F
20 lb./in.
49 oz./in.

$164.50 / pkg. of 36

Enter location to check availability
Catalog Page #  NA

Web Price $164.50 / pkg. of 36

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Paper
  • Tape Adhesive Rubber
  • Tape Thickness 5.00 mil
  • Tape Width 24mm
  • Tape Length 54.8m
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. 50 Degrees F
  • Max. Tape Performance Temp. 150 Degrees F
  • Tape Tensile Strength 20 lb./in.
  • Tape Adhesive Strength 49 oz./in.
  • Tape Core Diameter 3"
Paper Masking Tape, Rubber Tape Adhesive, 5.00 mil Thick, 24mm X 54.8m, Tan, 36 PK
87202G
Masking Tape
Paper
5.00 mil
24mm
Tan
Not Rated
50 Degrees F
180 Degrees F
19 lb./in.
36 oz./in.

$101.00 / pkg. of 36

Enter location to check availability
Catalog Page #  NA

Web Price $101.00 / pkg. of 36

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Paper
  • Tape Adhesive Rubber
  • Tape Thickness 5.00 mil
  • Tape Width 24mm
  • Tape Length 54.8m
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. 50 Degrees F
  • Max. Tape Performance Temp. 180 Degrees F
  • Tape Tensile Strength 19 lb./in.
  • Tape Adhesive Strength 36 oz./in.
  • Tape Core Diameter 3"
Paper Masking Tape, Rubber Tape Adhesive, 5.00 mil Thick, 48mm X 54.8m, Tan, 24 PK
PG500.13G
Masking Tape
Paper
5.00 mil
48mm
Tan
Not Rated
50 Degrees F
140 Degrees F
21 lb./in.
48 oz./in.

$111.00 / pkg. of 24

Enter location to check availability
Catalog Page #  1384 

Web Price $111.00 / pkg. of 24

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Paper
  • Tape Adhesive Rubber
  • Tape Thickness 5.00 mil
  • Tape Width 48mm
  • Tape Length 54.8m
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. 50 Degrees F
  • Max. Tape Performance Temp. 140 Degrees F
  • Tape Tensile Strength 21 lb./in.
  • Tape Adhesive Strength 48 oz./in.
  • Tape Core Diameter 3"
Paper Masking Tape, Rubber Tape Adhesive, 5.00 mil Thick, 48mm X 54.8m, Tan, 24 PK
87201
Masking Tape
Paper
5.00 mil
48mm
Tan
Not Rated
50 Degrees F
180 Degrees F
19 lb./in.
36 oz./in.

$98.25 / pkg. of 24

Enter location to check availability
Catalog Page #  NA

Web Price $98.25 / pkg. of 24

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Paper
  • Tape Adhesive Rubber
  • Tape Thickness 5.00 mil
  • Tape Width 48mm
  • Tape Length 54.8m
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. 50 Degrees F
  • Max. Tape Performance Temp. 180 Degrees F
  • Tape Tensile Strength 19 lb./in.
  • Tape Adhesive Strength 36 oz./in.
  • Tape Core Diameter 3"
Paper Masking Tape, Rubber Tape Adhesive, 5.00 mil Thick, 72mm X 54.8m, Tan, 12 PK
89277
Masking Tape
Paper
5.00 mil
72mm
Tan
Not Rated
50 Degrees F
180 Degrees F
19 lb./in.
36 oz./in.

$78.50 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Web Price $78.50 / pkg. of 12

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Paper
  • Tape Adhesive Rubber
  • Tape Thickness 5.00 mil
  • Tape Width 72mm
  • Tape Length 54.8m
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. 50 Degrees F
  • Max. Tape Performance Temp. 180 Degrees F
  • Tape Tensile Strength 19 lb./in.
  • Tape Adhesive Strength 36 oz./in.
  • Tape Core Diameter 3"
Paper Masking Tape, Rubber Tape Adhesive, 5.80 mil Thick, 12mm X 54.8m, Tan, 72 PK
PG505.119G
Masking Tape
Paper
5.80 mil
12mm
Tan
Not Rated
50 Degrees F
200 Degrees F
20 lb./in.
33 oz./in.

$104.00 / pkg. of 72

Enter location to check availability
Catalog Page #  NA

Web Price $104.00 / pkg. of 72

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Paper
  • Tape Adhesive Rubber
  • Tape Thickness 5.80 mil
  • Tape Width 12mm
  • Tape Length 54.8m
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. 50 Degrees F
  • Max. Tape Performance Temp. 200 Degrees F
  • Tape Tensile Strength 20 lb./in.
  • Tape Adhesive Strength 33 oz./in.
  • Tape Core Diameter 3"
Paper Masking Tape, Rubber Tape Adhesive, 5.80 mil Thick, 18mm X 54.8m, Tan, 48 PK
PG505.120G
Masking Tape
Paper
5.80 mil
18mm
Tan
Not Rated
50 Degrees F
200 Degrees F
20 lb./in.
33 oz./in.

$290.50 / pkg. of 48

Enter location to check availability
Catalog Page #  NA

Web Price $290.50 / pkg. of 48

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Paper
  • Tape Adhesive Rubber
  • Tape Thickness 5.80 mil
  • Tape Width 18mm
  • Tape Length 54.8m
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. 50 Degrees F
  • Max. Tape Performance Temp. 200 Degrees F
  • Tape Tensile Strength 20 lb./in.
  • Tape Adhesive Strength 33 oz./in.
  • Tape Core Diameter 3"
Paper Masking Tape, Rubber Tape Adhesive, 5.80 mil Thick, 24mm X 54.8m, Tan, 36 PK
PG505.121G
Masking Tape
Paper
5.80 mil
24mm
Tan
Not Rated
50 Degrees F
200 Degrees F
20 lb./in.
33 oz./in.

$291.00 / pkg. of 36

Enter location to check availability
Catalog Page #  NA

Web Price $291.00 / pkg. of 36

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Paper
  • Tape Adhesive Rubber
  • Tape Thickness 5.80 mil
  • Tape Width 24mm
  • Tape Length 54.8m
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. 50 Degrees F
  • Max. Tape Performance Temp. 200 Degrees F
  • Tape Tensile Strength 20 lb./in.
  • Tape Adhesive Strength 33 oz./in.
  • Tape Core Diameter 3"
Paper Masking Tape, Rubber Tape Adhesive, 5.80 mil Thick, 36mm X 54.8m, Tan, 24 PK
PG505.122G
Masking Tape
Paper
5.80 mil
36mm
Tan
Not Rated
50 Degrees F
200 Degrees F
20 lb./in.
33 oz./in.

$290.00 / pkg. of 24

Enter location to check availability
Catalog Page #  NA

Web Price $290.00 / pkg. of 24

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Paper
  • Tape Adhesive Rubber
  • Tape Thickness 5.80 mil
  • Tape Width 36mm
  • Tape Length 54.8m
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. 50 Degrees F
  • Max. Tape Performance Temp. 200 Degrees F
  • Tape Tensile Strength 20 lb./in.
  • Tape Adhesive Strength 33 oz./in.
  • Tape Core Diameter 3"
Paper Masking Tape, Rubber Tape Adhesive, 5.80 mil Thick, 48mm X 54.8m, Tan, 24 PK
PG505.123G
Masking Tape
Paper
5.80 mil
48mm
Tan
Not Rated
50 Degrees F
200 Degrees F
20 lb./in.
33 oz./in.

$386.00 / pkg. of 24

Enter location to check availability
Catalog Page #  NA

Web Price $386.00 / pkg. of 24

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Paper
  • Tape Adhesive Rubber
  • Tape Thickness 5.80 mil
  • Tape Width 48mm
  • Tape Length 54.8m
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. 50 Degrees F
  • Max. Tape Performance Temp. 200 Degrees F
  • Tape Tensile Strength 20 lb./in.
  • Tape Adhesive Strength 33 oz./in.
  • Tape Core Diameter 3"
Paper Masking Tape, Rubber Tape Adhesive, 5.80 mil Thick, 72mm X 54.8m, Tan, 16 PK
PG505.125G
Masking Tape
Paper
5.80 mil
72mm
Tan
Not Rated
50 Degrees F
200 Degrees F
20 lb./in.
33 oz./in.

$386.50 / pkg. of 16

Enter location to check availability
Catalog Page #  NA

Web Price $386.50 / pkg. of 16

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Paper
  • Tape Adhesive Rubber
  • Tape Thickness 5.80 mil
  • Tape Width 72mm
  • Tape Length 54.8m
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. 50 Degrees F
  • Max. Tape Performance Temp. 200 Degrees F
  • Tape Tensile Strength 20 lb./in.
  • Tape Adhesive Strength 33 oz./in.
  • Tape Core Diameter 3"
Paper Masking Tape, Rubber Tape Adhesive, 6.30 mil Thick, 24mm X 54.8m, Tan, 36 PK
PG5...128G
Masking Tape
Paper
6.30 mil
24mm
Tan
Not Rated
50 Degrees F
200 Degrees F
25 lb./in.
30 oz./in.

$302.00 / pkg. of 36

Enter location to check availability
Catalog Page #  1384 

Web Price $302.00 / pkg. of 36

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Paper
  • Tape Adhesive Rubber
  • Tape Thickness 6.30 mil
  • Tape Width 24mm
  • Tape Length 54.8m
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. 50 Degrees F
  • Max. Tape Performance Temp. 200 Degrees F
  • Tape Tensile Strength 25 lb./in.
  • Tape Adhesive Strength 30 oz./in.
  • Tape Core Diameter 3"
Paper Masking Tape, Rubber Tape Adhesive, 6.30 mil Thick, 48mm X 54.8m, Tan, 24 PK
PG5...130G
Masking Tape
Paper
6.30 mil
48mm
Tan
Not Rated
50 Degrees F
200 Degrees F
25 lb./in.
33 oz./in.

$289.00 / pkg. of 24

Enter location to check availability
Catalog Page #  NA

Web Price $289.00 / pkg. of 24

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Paper
  • Tape Adhesive Rubber
  • Tape Thickness 6.30 mil
  • Tape Width 48mm
  • Tape Length 54.8m
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. 50 Degrees F
  • Max. Tape Performance Temp. 200 Degrees F
  • Tape Tensile Strength 25 lb./in.
  • Tape Adhesive Strength 33 oz./in.
  • Tape Core Diameter 3"
Paper Painters Masking Tape, Rubber Tape Adhesive, 5.50 mil Thick, 48mm X 54.8m, Blue, 24 PK
99490
Painters Masking Tape
Paper
5.50 mil
48mm
Blue
14 days
Not Rated
180 Degrees F
23 lb./in.
26 oz./in.

$317.00 / pkg. of 24

Enter location to check availability
Catalog Page #  NA

Web Price $317.00 / pkg. of 24

Technical Specs

  • Item Painters Masking Tape
  • Tape Backing Material Paper
  • Tape Adhesive Rubber
  • Tape Thickness 5.50 mil
  • Tape Width 48mm
  • Tape Length 54.8m
  • Tape Shape Continuous Roll
  • Tape Color Blue
  • Clean Removal Time 14 days
  • Min. Tape Performance Temp. Not Rated
  • Max. Tape Performance Temp. 180 Degrees F
  • Tape Tensile Strength 23 lb./in.
  • Tape Adhesive Strength 26 oz./in.
  • Tape Core Diameter 3"
Paper Painters Masking Tape, Rubber Tape Adhesive, 6.30 mil Thick, 36mm X 54.8m, Tan, 24 PK
PG5...129G
Painters Masking Tape
Paper
6.30 mil
36mm
Tan
Not Rated
50 Degrees F
200 Degrees F
25 lb./in.
30 oz./in.

$221.50 / pkg. of 24

Enter location to check availability
Catalog Page #  1384 

Web Price $221.50 / pkg. of 24

Technical Specs

  • Item Painters Masking Tape
  • Tape Backing Material Paper
  • Tape Adhesive Rubber
  • Tape Thickness 6.30 mil
  • Tape Width 36mm
  • Tape Length 54.8m
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. 50 Degrees F
  • Max. Tape Performance Temp. 200 Degrees F
  • Tape Tensile Strength 25 lb./in.
  • Tape Adhesive Strength 30 oz./in.
  • Tape Core Diameter 3"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More