Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INTERTAPE

Masking Tape, 54.8m x 24mm, Beige, 5.3 mil

  • Item# 6BY18
  • Mfr. Model# 6BY18
  • Catalog Page# N/A
  • UNSPSC# 31201503
Masking Tape, 54.8m x 24mm, Beige, 5.3 mil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Masking Tape
  • Material Crepe Paper
  • Color Beige
  • Shape Continuous Roll
  • Width 24mm
  • Length 54.8m
  • Thickness 5.3 mil
  • Tensile Strength 15 lb./in.
  • Adhesion Strength 37 oz./in.
  • Adhesive Synthetic Rubber
  • Performance Temp. 40 Degrees to 160 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms