Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INTERTAPE

Masking Tape, 60 yd. x 2", Beige, 6.7 mil

  • Item# 6BY11
  • Mfr. Model# 6BY11
  • Catalog Page# N/A
  • UNSPSC# 31201503
Masking Tape, 60 yd. x 2", Beige, 6.7 mil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Masking Tape
  • Material Smooth Crepe Paper
  • Color Beige
  • Shape Continuous Roll
  • Width 2"
  • Length 60 yd.
  • Thickness 6.7 mil
  • Tensile Strength 25 lb./in.
  • Adhesion Strength 30 oz./in.
  • Adhesive Rubber/Resin
  • Performance Temp. Up to 325 Degrees F
  • Standards PSTC, ASTM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms