Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INTERTAPE

55m x 48mm Biaxially-Oriented Polypropylene Carton Sealing Tape, Clear

  • Item# 6BY55
  • Mfr. Model# 6BY55
  • Catalog Page# N/A
  • UNSPSC# 31201517
55m x 48mm Biaxially-Oriented Polypropylene Carton Sealing Tape, Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Carton Sealing Tape
  • Material Biaxially-Oriented Polypropylene
  • Color Clear
  • Shape Continuous Roll
  • Width 48mm
  • Length 55m
  • Thickness 2.5 mil
  • Tensile Strength 29 lb./in.
  • Adhesion Strength 42 oz./in.
  • Adhesive Synthetic Rubber/Resin Hot Melt
  • Performance Temp. -10 Degrees to 140 Degrees F
  • Standards PSTC, ASTM, Federal Food, Drug and Cosmetic Act, CFR Title 21, Subpart B, Par. 175.105, CIDA-A-1684B
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.